0
1
2
3

Wooden Dog Kennel with Removable Floor Openable Roof

Order Code: ZT4184745S

£79.99 Inc VAT (20%)


Description

This PawHut large dog kennel is what your pet needs – a private spot to relax and unwind. A wooden structure, the water-resistant paint and asphalt roof provides shelter from wet weather, whilst offering shade from the sun. You can even open the roof for air to flow through, keeping them cool and comfortable. Its raised base keeps them away from the cold and dirty ground, providing maximum warmth. Stylish and functional, it's a great addition to your outdoor space, ensuring pet happiness. - Spacious dog kennel for pets to relax in
- Bottom floor is divided into three parts, which can be removed for easy cleaning
- Special-treated fir wood frame, with a tilted asphalt roof to withstand wet weather – suitable for outdoors
- Its raised base keeps them away from the dirty ground
- Adjustable foot pads for stability
- An attractive addition to your garden or outdoor space
- Suitable for large dogs up to 30kg and 60cm in body length
- Assembly required- Colour: Orange
- Material: Fir Wood
- Overall Dimension: 100L x 65.5W x 68Hcm
- Main House Size: 93W x 59D x 58Hcm
- Interior Size: 90W x 53D x 54Hcm
- Door Size: 32W x 43.5Dcm
- Leg Height: 8cm
- Item Label: D02-173V00OG

See full description
Specifications for Wooden Dog Kennel with Removable Floor Openable Roof
  • Colour
    Orange
  • Body Length Limit
    60cm
  • Leg Height
    8cm
  • Product Type
    Dog Kennel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome