Essential Working Dog Complete 15kg

Essential Working Dog Complete 15kg

Order Code: ZT3141172SCopy

£33.99 Inc VAT (20%)


Description

Fold Hill Essential Working Dog Complete 15kg
Fold Hill Essential Working Dog is a complete food for dogs, specially formulated to keep your dog in a fit active condition. Contains balanced protein and carbohydrates to give working dogs sustained energy release throughout the day. Vitamin and mineral enriched and essential oils and fats are present to help enhance the development of a healthy skin and coat. Fold Hill Essential Working Dog is a complete, balanced daily maintenance diet for all adult dogs. Composition: Cereals, Meat and Animal Derivatives, Oils and Fats, Minerals. Additives: Sensory Additives: Colourants. Nutritional Additives (kg) : Vitamin A 12000IU, Vitamin D3 800IU, Vitamin E 60mg, Iron (Iron (II) Sulphate Monohydrate) 80mg, Zinc (Zinc Sulphate Monohydrate) 40mg, Manganese (Manganous Sulphate Monohydrate) 25mg, Copper (Copper (II) Sulphate Pentahydrate) 13mg, Iodine (Calcium Iodate Anhydrous) 1. 4mg, Selenium (Sodium Selenite) 0. 15mg. Analytical Constituents: Protein 22%, Crude Fibre 3%, Fat content 9%, Crude Ash 8%.

See full description
Specifications for Essential Working Dog Complete 15kg
  • Type
    Pet Food
  • Pack Quantity
    15kg
  • Animal Type
    Dogs
  • Pack Type
    Bags
  • Food Type
    Dry Food

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome