Pointer Plain Large Bones 10kg

Pointer Plain Large Bones 10kg

Order Code: ZT3141170SCopy

£49.99 Inc VAT (20%)


Description

Fold Hill Pointer Plain Large Bones 10kg


Pointer Plain Large Bones are deliciously tasty baked biscuits with a crunchy texture your dog will love.
Enriched with vitamins and minerals and then oven baked to perfection, the bones have a naturally crisp texture that will help to remove plaque from your dogs teeth and gums.
Pointer Plain Large Bones are perfect as an in-between snack or as a reward for good behaviour.
Key Benefits:
Composition:Cereals, Oils and Fats, Derivatives of Vegetable Origin, Meat and Animal Derivatives, Minerals
Nutritional Information:Protein 12. 5%, Crude Fibre 2%, Fat Content 5%, Crude Ash 3. 5%

See full description
Specifications for Pointer Plain Large Bones 10kg
  • Pack Quantity
    10kg
  • Type
    Pet Food
  • Animal Type
    Dogs
  • Pack Type
    Bags
  • Food Type
    Treats