WIRE-STYLE RABBIT CAGE: Allows animals to be able to enjoy outside without being able to escape.MULTI-AREA DESIGN: Features a large house and an outside guinea pig run area, connected with ramp. Gives them a choice of staying indoors or getting fresh air.EASY ACCESS: Features two easy doors, so you can get inside and clean and refill when needed. Also comes with a removable pull-out tray.FIR WOOD: Solid and tough, creates a safe home for your pets. Water-based paint coating and asphalt roof for extra protection against the weather.DIMENSIONS: 122L x 62.6W x 92Hcm. Main House: 54.5L x 53W x 55H cm. ASSEMBLY REQUIRED.