0
1
2
3

Large Elevated Indoor Outdoor Wooden Rabbit Hutch with Asphalt Roof Tray - D51-119V00GY

Order Code: ZT4185327S

£59.99 Inc VAT (20%)


Description

Give your small animals a safe and comfortable shelter with the PawHut rabbit hutch. The hinged asphalt roof protects the elements and gives you easy access to the inside. A pull-out tray makes regular cleaning quick and easy. This rabbit hideaway is an excellent addition to your patio, Garden, or other outdoor spaces and is easy to assemble with included instructions and necessary hardware. You and your pet will love this elevated hutch from PawHut! - Constructed of 100% solid wood and finished with safe paint for durability
- Weather-resistant asphalt roof protects your pets from harsh weather elements
- Removable tray and openable roof for easy cleaning and easy access
- Raised design keeps their home dry and warm, especially on rainy days
- Durable spray wire keeps your pets safe and ensures excellent air circulation
- Ideal for rabbits, guineas pigs and other small animals
- Suitable for 1 rabbit weighing about 3kg
- Assembly required- Colour: Grey and Black
- Material: Fir Wood
- Overall Dimension: 84 L x 43 W x 70 H cm
- Living House Dimension: 78 L x 38 W x 35 H cm
- Door Size: 25 W x 25 H cm
- Tray Size: 73 L x 36 W cm
- Off the Ground: 33 cm
- Item Label: D51-119V00GY

See full description
Specifications for Large Elevated Indoor Outdoor Wooden Rabbit Hutch with Asphalt Roof Tray - D51-119V00GY
  • Product Type
    Rabbit Hutch
  • Colour
    Grey and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome