0
1
2
3

Retractable Pet Safety Gate Folding Stair Barrier Guard Door - White

Order Code: ZT4185114S

£29.99 Inc VAT (20%)


Description

Need to keep pets from certain areas? This PawHut pet gate is your solution – a must-have for pet owners! A versatile gate, fits perfectly in doorways, staircases or hallways. Made with durable steel and retractable polyester cloth, it can extend up to 115cm, accommodating most areas of your home. Keep your beloved pets safe and secure, giving you the ultimate peace of mind. - Made from steel and breathable mesh
- Retractable for space-saving
- Extends up to 115cm
- Lightweight and compact, suitable for stairs, hallways and doorways
- Great for keeping pets in a designated area
- Includes fixing screws and a hook, providing stability
- Assembly required- Material: Steel and breathable mesh
- Colour: White
- Dimensions: 82.5H x 115L x 5.5Wcm. Folded: 82.5H x 5.5L x 5.5Wcm. Maximum extendable length: 115cm
- Item label: D06-030V01
- NOTE: When installing, the hook and the top of the curtain need to be at the same height

See full description
Specifications for Retractable Pet Safety Gate Folding Stair Barrier Guard Door - White
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome