Dog Poop Bag Dispenser, HxWxD 510 X 315 X 105mm, Charcoal

Order Code: ZT2677063S

£399.99 Inc VAT (20%)


Description

Dog poop bag dispenser, HxWxD 510 x 315 x 105 mm, charcoal. Supplied = pre-assembled, final assembly by customer. Height = 510 mm. Width = 315 mm. Depth = 105 mm. Material = sheet steel. Colour = charcoal. Lock type = triangular utility lock. Type of mounting = wall and post mounting. Dispenser system type = without waste collector. Product type = dog poop bins. Suitable for mounting to a wall or a post. Functional bag dispenser for dog poop bags. Front flap secured by triangle lock. Simple and convenient handling. Suitable for mounting on a post or a wall. With a fill capacity of 1000 bags. Hot dip galvanised in accordance with EN ISO 1461 and additionally powder coated. Includes triangular utility key and sticker. Also available in different RAL colours (some at extra cost) Please ask us about them.

See full description
Specifications for Dog Poop Bag Dispenser, HxWxD 510 X 315 X 105mm, Charcoal
  • Product Type
    Dog Poop Bins
  • Colour
    Charcoal
  • Material
    Sheet Steel
  • Height
    510mm
  • Dispenser System Type
    without Waste Collector
  • Lock Type
    Triangular Utility Lock
  • Mounting Type
    Wall and Post Mounting
  • Depth
    105mm
  • Width
    315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome