0
1
2
3

Dog Toilet Indoor with Artificial Grass Grid Panel Tray 63 x 48.5cm

Order Code: ZT4184266S

£23.99 Inc VAT (20%)


Description

Elevate your pet's bathroom routine with this innovative PawHut dog toilet. Featuring a three-level layer system of artificial grass, grid panel and train, it simplifies waste management and fosters puppy training. The lifelike grass encourages natural habits, whilst ensuring mess-free cleanup. Easy to dismantle and clean, its design ensures an odour-free home. Pet training, made effortless! - A realistic outdoor experience with artificial grass turf
- With a three layer design, it includes an artificial grass pad, grid panel and tray
- It can be cleaned with just soap and warm water, making maintenance effortless
- Lightweight and compact, it can be taken on-the-go, so pets can use it anywhere
- The anti-slip pads keep this dog toilet in place, so it doesn't slip and slide
- Suitable for dogs up to 37cm in length- Colour: Blue, white and green
- Material: PP and PE
- Overall dimensions: 6H x 63L x 48.5Wcm. Grass pad: 53L x 39Wcm. Grid panel: 52L x 38Wcm. Grille hole: 2L x 1.3Wcm. Tray: 52L x 39Wcm
- Item label: D07-045V01LB
- Note: Puppy training pads can be placed on the tray

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome