Electric 60 LED Lighted Bathroom Mirror with Digital Clock Sensor Shaver Socket
0
1
2
3
4

Electric 60 LED Lighted Bathroom Mirror with Digital Clock Sensor Shaver Socket

Order Code: ZT2118077SCopy

£129.99 Inc VAT (20%)
£139.997% off


Description




INFRARED MOTION SENSOR
VERY EFFECTIVE DEMISTER/ DEFOGGER
60 BRIGHT AND WHITE LEDs
SHAVER/ TOOTHBRUSH SOCKET
(stays on when the LEDs are off)
ADJUST THE CLOCK EXTERNALLY
(without having to take the mirror cover off every time UK times changes)

Specifications:
IP44
Demister Pad
Motion Sensor
Shaver socket
Clock
Fixtures & fitting included
Can charge shaver /toothbrush when LEDs are off
High Efficiency/ Low consumption LEDs
Dimensions (as per main picture) : 500 mm(W) x 700 mm(H)
Can also be installed horizontally dimensions :700m (W) x 500mm (H)
LED, 60 points, white 6000K yes
AC220-240V, 50 Hz

Package:

1x LED Illuminated Mirror

1x Installation Kit

See full description
Specifications for Electric 60 LED Lighted Bathroom Mirror with Digital Clock Sensor Shaver Socket
  • Product Type
    Bathroom Mirror
  • IP Rating
    IP44
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome