Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bathroom
Bathroom Accessories
Lewis 1 Way Showerhead White
By Blue Canyon
Order Code:
ZT4964127S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/bathroom-accessories/lewis-1-way-showerhead-white/p/ZT4964127S
Add to quotation
View all Bathroom Accessories
Description
Blue Canyon Lewis 1 Way Showerhead White 377515
Tags:
#BulkDiscount
Specifications
Specifications for Lewis 1 Way Showerhead White
Colour
White
Product Type
Showerhead
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome