Pillar Candle White 200mm x 58mm

Order Code: ZT4954235S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.714%
10 +£29.438%

Currently unavailable

Description

Bolsius Pillar Candle White 200mm x 58mm 119443

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Pillar Candle White 200mm x 58mm
  • Product Type
    Pillar Candle
  • Colour
    White
  • Height
    200mm
  • Size
    200mm x 58mm
  • Diameter
    58mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome