0
1

Countryman Edging Iron FAICOUEI

Order Code: ZT1278864P

£19.99 Inc VAT (20%)


Description

The Faithfull Countryman Edging Iron features a half moon shaped blade with a durable cutting edge, made from heat-treated (hardened) carbon steel to provide both strength and durability. Powder-coated finish provides improved resistance to rust, scratches, humidity and alkaloids in the soil. Ideal for trimming the edges of lawns to create neat and tidy borders. Fitted with a long European ash T-grip handle supplied from FSC sustainable resources and lacquered for protection against the weather. A treaded head shape spreads the load and provides additional support for the foot when the blade is pushed into a lawn, helping to alleviate fatigue. Edging irons are also commonly called an edging knife or lawn edger. The Countryman Range has been designed for the gardener who requires a tool they can rely on to provide years of dependable service.

See full description
Specifications for Countryman Edging Iron FAICOUEI
  • MFR Part No.
    FAICOUEI
  • Length
    1030mm
  • Head Width
    215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome