Stacking Basket for Heavy Items Made of Sheet Steel L465 x W365 x H240 mm

Order Code: ZT5469358S

£153.99 Inc VAT (20%)
£159.993.5% off


Description

Stacking basket for heavy items, made of sheet steel, external dims. LxWxH 465 x 365 x 240 mm. Supplied = assembled. External length = 465 mm. External width = 365 mm. External height = 240 mm. Internal length = 445 mm. Internal width = 350 mm. Internal height = 210 mm. Material = sheet steel, galvanised. Colour = zinc plated. Max. load = 40 kg. Stacking load = 300 kg. Design of stacking baskets = sides and base made of sheet steel. Weight = 6.9 kg. Feature = stackable. Filling height = 170 mm. Handle type = grip frame. Product type = transport containers. Made of steel wire and beaded sheet steel. Folding handles or all round grip frame. Each joint spot welded. Made of zinc plated sheet steel. All-round grip frame. Each joint spot welded. T-base frame. These stacking baskets are also available powder coated (standard RAL colours) Please ask for details.

See full description
Specifications for Stacking Basket for Heavy Items Made of Sheet Steel L465 x W365 x H240 mm
  • Material
    Sheet Steel, Galvanised
  • External Height
    240mm
  • Internal Length
    445mm
  • Internal Height
    210mm
  • External Width
    365mm
  • Weight
    6.9kg
  • External Length
    465mm
  • Colour
    Zinc Plated
  • Internal Width
    350mm
  • Product Type
    Transport Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome