Bar Handle Stainless Steel Brass Nickel 14mm x 320mm

Order Code: ZT4961934S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

Securit Bar Handle Stainless Steel Brass Nickel 14mm x 320mm Suitable for your cupboard doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Bar Handle Stainless Steel Brass Nickel 14mm x 320mm
  • Material
    Stainless Steel
    Brass
  • Size
    14mm x 320mm
  • Length
    320mm
  • Product Type
    Bar Handle
  • Diameter
    14mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome