Bar Handle Stainless Steel Brass Nickel 22mm x 128mm

Order Code: ZT4961892S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Securit Bar Handle Stainless Steel Brass Nickel 22mm x 128mm Suitable for your cupboard doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Bar Handle Stainless Steel Brass Nickel 22mm x 128mm
  • Material
    Brass
    Stainless Steel
  • Size
    22mm x 128mm
  • Length
    128mm
  • Diameter
    22mm
  • Product Type
    Bar Handle
  • Finish
    Nickel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome