Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
D Handle 128mm Antiqued Brass And Bone
By PWS
Order Code:
ZT3676151S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 - 19
£9.89
10%
20 +
£9.34
15%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/d-handle-128mm-antiqued-brass-and-bone/p/ZT3676151S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles D handle, 128mm, antiqued brass and bone
Tags:
#BulkDiscount
Specifications
Specifications for D Handle 128mm Antiqued Brass And Bone
Material
Zamak
Colour
Ivory
Width
38mm
Range Family
Holmes
Composition
Metal
Applications
Handle
Mounting
Front face
Collection
Material Collection
Height
19mm
Room
Kitchen
Finish
Ceramic Crackle
Hole Centre
128mm
Surface Finish Type
Effect
Features
Brass Effect
Shape
D
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome