Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Fluted Bar Handle Classic 160mm H1181.160.SS
By PWS
Order Code:
ZT3675561S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Buy Now
Get it by
Mon, 11th Nov
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/fluted-bar-handle-classic-160mm-h1181-160-ss/p/ZT3675561S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Fluted bar handle, classic, 160mm, Stainless Steel
Tags:
#BulkDiscount
Specifications
Specifications for Fluted Bar Handle Classic 160mm H1181.160.SS
Colour
Silver
Collection
Stainless Steel Collection
Room
Kitchen
Applications
Handle
Width
29mm
Depth
198mm
Range Family
Henley
Shape
D
Finish
Polished
Hole Centre
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome