Fluted Trim Handle 160mm Oak

Fluted Trim Handle 160mm Oak

Order Code: ZT3675779S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Handles Fluted Trim Handle 160mm, oak

Specifications for Fluted Trim Handle 160mm Oak
  • Colour
    Oak
  • Room
    Kitchen
  • Width
    25mm
  • Applications
    Handle
  • Shape
    Trim
  • Collection
    Timber Collection
  • Range Family
    Fairfield
  • Depth
    210mm
  • Hole Centre
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome