Fluted Trim Handle 160mm Walnut

Fluted Trim Handle 160mm Walnut

Order Code: ZT3675691S

£12.99 Inc VAT (20%)


Description

Handles Fluted Trim Handle 160mm, walnut

Specifications for Fluted Trim Handle 160mm Walnut
  • Colour
    Walnut
  • Hole Centre
    160mm
  • Range Family
    Fairfield
  • Shape
    Trim
  • Applications
    Handle
  • Room
    Kitchen
  • Depth
    210mm
  • Width
    25mm
  • Collection
    Timber Collection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome