Reeth Knob 46mm StaiNLess Steel

Order Code: ZT3674158S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.394%


Description

Handles Reeth knob, 46mm, Stainless Steel

Specifications for Reeth Knob 46mm StaiNLess Steel
  • Colour
    Silver
  • Applications
    Knob
  • Range Family
    Reeth
  • Room
    Kitchen
  • Depth
    46mm
  • Shape
    Knob
  • Width
    28mm
  • Collection
    Stainless Steel Collection
  • Hole Centre
    Central
  • Finish
    Polished

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome