Coat Hook, Pack Of 2, Without Door Stopper, Pack Of 2

Order Code: ZT2743134S

£189.99 Inc VAT (20%)


Description

Coat hook, pack of 2, without door stopper, pack of 2. Supplied = assembled. Width = 15 mm. Number of coat hooks = 1 pcs. Hook colour = stainless steel, matt. Height = 25 mm. Depth = 45 mm. Wall spacing = 45 mm. Product type = accessories for washroom equipment. Suitable for universal use for public, high traffic areas at risk of vandalism. Individual hooks made of matt stainless steel. With concealed fastening. Includes mounting materials. Surface mounting.

See full description
Specifications for Coat Hook, Pack Of 2, Without Door Stopper, Pack Of 2
  • Product Type
    Accessories for Washroom Equipment
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Height
    25mm
  • Depth
    45mm
  • Wall Spacing
    45mm
  • Hook Colour
    Stainless Steel, Matt
  • Number of Coat Hooks
    1
  • Width
    15mm