Nylon Hat & Coat Hooks. Pack of 10. Navy Blue/Red/Fern Green/Yellow/Orange/Black/Light Grey/Powder Blue/Peppermint Green/Pink

Order Code: ZT3083171S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

Colour: Multicoloured.
Depth mm: 32.
Length mm: 95.
Material: Nylon.
Mounting Type: Screws reqd 4.5mmDia/25mm.
No. of Hooks: 10.
Pack Quantity: 10.
Product Type: Hooks.The screw holes are placed just 22mm apart. The hooks will fit into smaller spaces and narrower battens. Flat curve profile, unbreakable. Height: 95mm. The multi-coloured 5 pack contains a contains a navy blue, red, fern green, yellow and orange hook and 10-pack contains a navy blue, red, fern green, yellow, orange, black, light grey, powder blue, peppermint green and pink hook.

See full description
Specifications for Nylon Hat & Coat Hooks. Pack of 10. Navy Blue/Red/Fern Green/Yellow/Orange/Black/Light Grey/Powder Blue/Peppermint Green/Pink
  • Colour
    Assorted
  • Pack Quantity
    10
  • Material
    Nylon
  • Depth
    32mm
  • Number of Hooks
    10
  • Length
    95mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome