0
1
2

220605 Smart Lock Box - Black

Order Code: ZT4178560S

£359.99 Inc VAT (20%)


Description

Invisible door opener
The Nuki Box is connected to the existing electrical opening system and functions as a smart door opener – via Auto Unlock or through the Nuki app.
No Wi-Fi required
With the integrated eSIM card and Bluetooth Low Energy technology, the Nuki Box even works when there is no Wi-Fi connection available.
Countless possible applications
The Nuki Box can be used to unlock the entrance and garage doors of apartment buildings, premises of associations or communal spaces, but it can also be creatively integrated into smart homes.
Custom administrative levels
Sub-units can be assigned to an address. This gives residents, members, service providers, etc. the opportunity to manage the Nuki Box themselves.
Digital access for everyone
With this smart retrofit solution, all residents of a building can take full advantage of the digital access system with just one device.
Privacy comes first
The detailed log of access activity can only be viewed by the apartment owners and tenants. This ensures privacy is always maintained.
Maximum security
Communication between the end device and the Nuki Box occurs via an encrypted SSL connection in the cloud.
Never lose another key
No more lost keys or expensive cylinder changes: With Nuki, you can easily manage digital access permissions via Nuki Web. Note: To use the Nuki Box, you need 2G GSM reception and a power supply (8-36V AC/DC) Prior electrical knowledge is required for installation.

Pre-configured Box including an integrated eSIM card, 5 years of data volume and 100 access permissions

See full description
Specifications for 220605 Smart Lock Box - Black
  • Finish
    Black
  • Product Type
    Smart Lock Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome