Dorguard Fire Door Retainer Black 347464

Order Code: ZT1551559S

£219.99 Inc VAT (20%)


Description

This fire door retainer is an easy to use, battery operated sound sensor device which complies with all British standards, EC directive, UK workplace regulations and is approved by the Fire Brigade. The sensor holds a fire door open until a fire alarm sounds, when it will automatically release the door, thus reducing the spread of fire or smoke. There is a foot operated manual release and adjustment operation for manual closing and opening of the door.
Holds a fire door open until a fire alarm sounds
Sound sensor device will automatically release the door
Manual release and adjustment operation possible
Meets all British Standards, EC Directives & UK Workplace Regulations
Dimensions: 195x45mm (WxD)
Batteries included
Colour: Black

See full description
Specifications for Dorguard Fire Door Retainer Black 347464
  • MFR Part No.
    SBY14599
  • Weight
    1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome