Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Hinges
460mm 18" No.4202 Old Hill Ironworks Fleur DE Lys Tee Hinges
By Perry
Order Code:
ZT1248346P
Qty of 10 for
£559.90
Inc VAT (20%)
£55.99 each
Quantity
Price
Discount
1 - 49
£55.99
0%
50 +
£52.63
6%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Wed, 12th Feb
In Stock
GBP
559.90
https://www.zoro.co.uk/shop/maintenance-and-outdoor/door-hinges/460mm-18-inch-no-4202-old-hill-ironworks-fleur-de-lys-tee-hinges/p/ZT1248346P
Add to quotation
View all Door Hinges
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 460mm 18" No.4202 Old Hill Ironworks Fleur DE Lys Tee Hinges
Length
460mm
Material
Iron
Product Type
Tee Hinges
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome