CFO Offset lift-off hinge Technopolymer CFO.65 EH-5-C9

Order Code: ZT1608663S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

CFO. Offset lift-off hinge, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for CFO Offset lift-off hinge Technopolymer CFO.65 EH-5-C9
  • MFR Part No.
    CFO.65 EH-5-C9
  • L
    64
  • h2
    2.5
  • C#
    5Nm
  • f
    19
  • B
    24.5
  • h1
    9
  • l3
    24
  • d6
    8.5
  • H
    16
  • Weight
    27g
  • f1
    6
  • d
    8
  • l2
    2
  • b1
    17.5
  • d3
    5.5
  • l1
    31
  • f2
    9.5
  • b2
    16

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome