0
1

Hinge-CFMQ.60-45-SH-6

Order Code: ZT1607992S

£13.99 Inc VAT (20%)
£14.996.5% off
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

CFMQ Hinges, SUPER-technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Hinge-CFMQ.60-45-SH-6
  • MFR Part No.
    CFMQ.60-45-SH-6
  • Weight
    71g
  • H
    14.5
  • b2
    26
  • d3
    6.5
  • C#
    5Nm
  • d4
    12.5
  • h1
    8
  • L
    60
  • d
    8
  • b1
    26
  • h2
    8
  • B
    70

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome