Hinge for Thin DOORS-CMD-AL-45-SH-4-M5

Order Code: ZT1610195S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 - 19£23.918%
20 +£22.8712%


Description

CMD-AL Hinge for thin doors, Aluminium For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Hinge for Thin DOORS-CMD-AL-45-SH-4-M5
  • MFR Part No.
    CMD-AL-45-SH-4-M5
  • Weight
    96g
  • f
    33
  • d2
    4.2
  • H
    18.5
  • b1
    26
  • b2
    14
  • h2
    6
  • L1
    65
  • f1
    24
  • d1
    M5
  • L
    45
  • B
    43
  • h3
    5.5
  • d
    8
  • h1
    11.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome