Steel Butt Hinges Self Colour 40mm (Pair)

Order Code: ZT4968077S

£2.79 Inc VAT (20%)
£2.996.5% off
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%


Description

Securit Steel Butt Hinges Self Colour 40mm (Pair) Suitable for use on wooden doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Steel Butt Hinges Self Colour 40mm (Pair)
  • Product Type
    Butt Hinges
  • Size
    40mm
  • Type
    Butt Hinge
  • Pack Quantity
    Pair
  • Material
    Steel
  • Finish
    Self Colour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome