Steel Butt Hinges Self Colour 50mm (Pair)

Order Code: ZT4968068S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

Securit Steel Butt Hinges Self Colour 50mm (Pair) Pair of 50mm (2") self colour steel Butt hinge & Screws Securit 2" steel butt hinge on card, Complete with cross head screws Heavy duty quality construction 1 Pair per card

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Steel Butt Hinges Self Colour 50mm (Pair)
  • Material
    Steel
  • Finish
    Self Colour
  • Product Type
    Butt Hinges
  • Pack Quantity
    1 Pair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome