13.6KG Wear Guard Fine Load

13.6KG Wear Guard Fine Load

Order Code: ZT3292917S

£1,299.99 Inc VAT (20%)


Description

High density, micro-alumina ceramic bead-filled epoxy system. Protects equipment that handles particulate smaller than 3mm. For dust applications including slurry pumps scubbers, screens and screw conveyors. Is trowelable to a smooth surface and has resistance to a wider range of chemicals
Max Operating Temperature: 148C (Dry).
Pot Life: 45 minutes.
Mix Ratio: 2:1.

See full description
Specifications for 13.6KG Wear Guard Fine Load
  • Weight
    13.6kg
  • Finish
    Smooth
  • Product Type
    Wear Guard Fine Load

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome