Aquaseal Waterproof Tanking Membrane 5 litre EVBAQWPTM

Order Code: ZT1277848P

£59.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Aquaseal Waterproof Tanking Membrane is a ready to use liquid waterproofing compound that is applied in a 2 coat system by brush. It provides a permanently flexible watertight membrane on floors and walls prior to tiling in shower areas, wet rooms and wet zones and other areas subject to water exposure such as balconies and partially covered external areas. Non-hazardous and solvent free. It is quick drying and tiling can commence after 12 hours. The Aquaseal Waterproof Tanking Membrane can be used on its own in many applications where a flexible watertight membrane is required, or in conjunction with Aquaseal Tanking Primer, Aquaseal Tanking Tape and Aquaseal Tanking Drain Mat, as part of the Aquaseal Wet Room System, to provide a 100% waterproof membrane to conventional plaster and timber based boards. It can be applied to all common building substrates such as plasterboard, MDF, plywood cementitious boards, blockwork, concrete and speciality wet room boards. Benefits & bull Can be used on most common building surfaces & bull Ready to use, no diluting necessary & bull Easy to apply by brush & bull Non-hazardous, solvent free & bull Can be tiled over after 12 hours Areas for Use & bull For showers, wet rooms and wet zones in bathrooms & bull As a Tanking membrane as part of the Aquaseal Wet Room System & bull As a Primer on most common building surfaces & bull Balconies and partially covered external areas Limitations & bull Do not apply below 10C & bull Do not apply externally when rain is imminent (within 6 hours) & bull Do not apply second coat until the first is dry & bull Damp or humid conditions will significantly extend drying time & bull It is the user&rsquos responsibility to determine suitability for use. If in doubt contact Everbuild Technical Services for advice Size 5L Tub

See full description
Specifications for Aquaseal Waterproof Tanking Membrane 5 litre EVBAQWPTM
  • MFR Part No.
    AQWRSMEM5
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome