0
1

1-1/2" x 1-1/2" x 1/8" 6063 Aluminium Channel x 1m - 5 Pieces

Order Code: ZT1190765X

£30.99 Inc VAT (20%)


Description

Grade 6063
• Medium strength alloy with additions of magnesium and silicon.

• Has good formability in manufacture, is heat treatable and offers good mechanical properties.

• Also has a high corrosion resistance and is readily suited to welding.

• Typically used in architectural and industrial applications such as complex extrusions for window frames, doors frames, roofs, signs, shop fittings,
stair balustrades rails and posts.

See full description
Specifications for 1-1/2" x 1-1/2" x 1/8" 6063 Aluminium Channel x 1m - 5 Pieces
  • Material Form
    Channel
  • Weight per metre
    0.93kg
  • Width
    1-1/2in
  • Thickness
    1/8in
  • Material Application
    Beer Barrels
    Trusses
    Transport Applications
    Ore Skips
    Milk Churns
    Cranes
    Bridges
    Highly Stressed Applications
  • System of Measurement
    Inch
  • Material Features
    Medium Strength Alloy
    Excellent Corrosion Resistanc
    Most Commonly Used for Machining
  • Material
    Aluminium
  • Length
    1000mm
  • Specification
    6063
  • Number of Pieces
    5
  • Mechanical Properties
    Hardness Brinell 70 HB
    Proof Stress 110 Min MPa
    Elongation A 14 Min %
    Tensile Strength 205 Min MPa
    Elongation A50 mm 12 Min %
  • Physical Properties
    Electrical Resistivity 0.038 x10⁻⁶ Ω .m
    Density 2.70 g/cm³
    Melting Point 555°C
    Thermal Expansion 24 x10⁻⁶ /K
    Thermal Conductivity 180 W/m.K
    Modulus of Elasticity 70 GPa
  • Chemical Composition
    Aluminium (Al) Balance
    Iron (Fe) 0.0 - 0.5%
    Manganese (Mn) 0.4 - 1.0%
    Others (Total) 0.0 - 0.15%
    Other (Each) 0.0 - 0.05%
    Chromium (Cr) 0.0 - 0.25%
    Titanium (Ti) 0.0 - 0.1%
    Magnesium (Mg) 0.6 - 1.2%
    Copper (Cu) 0.0 - 0.1%
    Zinc (Zn) 0.0 - 0.2%
    Silicon (Si) 0.7 - 1.3%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome