Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Escutcheons, Turns & Indicators
84mm x 30mm No.4351 Old Hill Ironworks Fleur DE Lys Escutcheons
By Perry
Order Code:
ZT1248359P
Copy
Qty of 20 for
£67.80
Inc VAT (20%)
£3.39 each
Quantity
Price
Discount
1 - 399
£3.39
0%
400 - 999
£3.22
5%
1000 +
£3.05
10%
20
Add to basket
This product must be ordered in multiples of 20
Get it by
Tue, 6th May
In Stock
GBP
67.80
https://www.zoro.co.uk/shop/maintenance-and-outdoor/escutcheons-turns-and-indicators/84mm-x-30mm-no-4351-old-hill-ironworks-fleur-de-lys-escutcheons/p/ZT1248359P
Add to quotation
View all Escutcheons, Turns & Indicators
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 84mm x 30mm No.4351 Old Hill Ironworks Fleur DE Lys Escutcheons
Product Type
Escutcheons
Material
Iron
Dimensions
84mm x 30mm