Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Escutcheons, Turns & Indicators
Victorian Pattern Casement Stay Polished Brass - 949355
By TIMCO
Order Code:
ZT5716682S
Copy
£10.99
each
Inc VAT (20%)
£32.97 minimum order value
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 - 19
£9.89
10%
20 +
£9.34
15%
3
Add to basket
Minimum order quantity: 3.
Get it by
Wed, 30th Apr
In Stock
GBP
32.97
https://www.zoro.co.uk/shop/maintenance-and-outdoor/escutcheons-turns-and-indicators/victorian-pattern-casement-stay-polished-brass-949355/p/ZT5716682S
Add to quotation
View all Escutcheons, Turns & Indicators
Description
For use on wooden casement windows, allowing the window to be held open at different points.
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Victorian Pattern Casement Stay Polished Brass - 949355
Product Type
Casement Stays
Material
Brass
Finish
Polished