0
1

Dampguard 5L, White

Order Code: ZT3270536S

£119.99 Inc VAT (20%)


Description

Images for illustration purposes only
Watco Dampguard is ideal for basements or any area where there is a damp problem. Applied as two coats, the first coat primes, the second provides a damp proof, wipe clean finish which will resist mildew growth.

Features
Prevents water seepage through cement, masonry, concrete block walls and basement floor slabs
Resists up to 2 bar of water pressure - twice the strength of latex waterproofers
Fast drying - recoatable in 4 hours
Can be applied to dry or damp surfaces
Provides an attractive, white easily cleaned surface

See full description
Specifications for Dampguard 5L, White
  • Finish
    Wipe Clean
  • Colour
    White
  • Container Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome