Fastfix All Weather Jointing Compound Grey - 14kg

Order Code: ZT4963553S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 +£46.996%


Description

Sika Fastfix All Weather Jointing Compound Grey - 14kg Sika FastFix All Weather is a self-setting paving jointing compound providing the ideal solution to perfect pointing on paving, paths and patios. With a unique formula containing Active Resin Technology for advanced durability, it is ready to use with no mixing required, easy to apply in all weather conditions; even in the rain and won�t shrink or crack over time. Suitable for use on all joints from just 20mm deep, Sika FastFix can be used for a range of applications including footpaths, stone setts, cobbles and Indian sandstone paving slabs and once opened can be stored in water and reused to reduce waste.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Fastfix All Weather Jointing Compound Grey - 14kg
  • Weight
    14kg
  • Product Type
    Jointing Compound
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome