1/4 Nut x 1/4 Tail RH Hose Check Valve

Order Code: ZT3113025S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%


Description

The SWP 1/4″ Nut x 1/4″ Tail RH Hose Check Valve is a high-quality, durable check valve that is perfect for use in a variety of applications, including gas welding, cutting, and brazing. The valve is made of high-quality materials and is designed to withstand the harsh conditions of these applications. The valve features a right-hand thread and is compatible with 1/4″ nut and tail connections. The valve is also easy to install and maintain.

Features:

High-quality materials
Durable construction
Right-hand thread
Compatible with 1/4″ nut and tail connections
Easy to install and maintain
Benefits:

Prevents backflow of gas
Provides a safe and reliable way to use gas welding, cutting, and brazing equipment
Extends the life of your gas welding, cutting, and brazing equipment
Easy to use and maintain
Specifications:

Size: 1/4″
Thread: Right-hand
Material: Brass
Weight: 0.03 kg
Applications:

Gas welding
Cutting
Brazing
Order your SWP 1/4″ Nut x 1/4″ Tail RH Hose Check Valve today!

See full description
Specifications for 1/4 Nut x 1/4 Tail RH Hose Check Valve
  • Material
    Brass
  • Product Type
    Hose Check Valve