0
1
2

7830 Ultimate Hose 30m 12.5mm (1/2in) Diameter HOZ7830

Order Code: ZT2593533S

£59.99 Inc VAT (20%)


Description

The Hozelock Ultimate Hose is a top-of-the-range hose, featuring SuperTricoflex technology, creating an ultra-light, anti-kink and anti-twisting hose without compromising on robustness. The hose is up to 25% lighter than other hoses of the same length and diameter, making it much easier to manoeuvre in the garden. A 5 layer reinforced knitted structure provides controlled flexibility and resilience. The hose is long lasting, durable and crush proof. Its unique formula combines both UV and frost protection, ensuring that the hose lasts in any weather conditions. Its silky texture allows it to glide smoothly through the garden, to manoeuvre easily and to wind effortlessly onto a system without any fuss. The Hozelock 7830 Ultimate Hose has the following specification Length 30m Diameter 12.5mm (1/2in) Guarantee 30 Years

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome