Everyday Hose 45m - FLO70300721

Order Code: ZT4183978S

£40.99 Inc VAT (20%)


Description

The Flopro Everyday Hose is a quality 12.5mm garden hose pipe which is weatherproof with UV and frost protection. It will withstand temperatures from -20 degrees to 60 degrees, giving you peace of mind all year round. Crafted with a durable 3 layer structure and braided reinforcement, this hose is designed to help prevent twists and kinks while remaining remarkably flexible during use. Ideal for everyday use, plus you can enjoy the assurance of a 10 year guarantee too.

See full description
Specifications for Everyday Hose 45m - FLO70300721
  • Type
    General Purpose
  • Hose Type
    Hose Set
  • Diameter
    12.5mm
  • Length
    45m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome