Metal 40 Hose Reel

Metal 40 Hose Reel

Order Code: ZT5592235SCopy

£67.99 Inc VAT (20%)


Description

Removable hose reel for wall mounting, comes in a kit for easy, tool-free assembly. The frame and drum are constructed entirely of metal. Epoxy resin finish helps protect the metal work from the elements over time. Supplied complete with two wall brackets, universal hose connector and hose rack holder. Hose reel capacity: 85 m (1/2” hose) , 60 m (5/8” hose) or 40 m (3/4” hose) .

Tool-free assembly
Metal frame
Complete with automatic coupling and wall brackets
Compatible with 1/2”, 5/8” and 3/4” hoses
Dimensions
Width: 515mm
Height: 478mm
Depth: 380mm
Weight: 4880g
Materials
Sides: PP T20
Drum: painted steel
Structure: painted steel
Technical Specifications
Inlet quick connection: Quick-Click System
Outlet quick connection: Quick-Click System
Maximum capacity: 85m (hose 1/2") , 60m (hose 5/8") , 40m (hose 3/4")
Fixing: can be wall-mounted
Winding: manual

See full description
Specifications for Metal 40 Hose Reel
  • Height
    478mm
  • Depth
    380mm
  • Weight
    4880g
  • Width
    515mm