Soaker Hose 12MM Bore 15M Long

Soaker Hose 12MM Bore 15M Long

Order Code: ZT3297040SCopy

£16.99 Inc VAT (20%)


Description

68261
Perforated sprinkler hose designed to be laid permanently in garden borders to irrigate plants as required. Hose lays on or under the garden soil. Supplied with two way coupling and two 1/2" hose connectors, one with water stop.
Size: 12mm bore x 15m length.

Specifications for Soaker Hose 12MM Bore 15M Long
  • Special Features
    Perforated Sprinkler Hose
  • Colour
    Black
  • Hose Diameter
    12mm
  • Hose Length
    15m
  • Material
    Plastic
  • For Use With
    Under Garden Soil
  • Texture
    No
  • Weight
    1.4kg
  • MFR Part No.
    68261

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome