Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Garden Straps & Ties
1mm x 100m Jute Twine Green
By Sealey
Order Code:
ZT5532140S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-straps-and-ties/1mm-x-100m-jute-twine-green/p/ZT5532140S
Add to quotation
View all Garden Straps & Ties
Description
Multipurpose jute twine. Biodegradable and tough natural string rope. 1mm x 100m.
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for 1mm x 100m Jute Twine Green
MFR Part No.
GT100M
Weight
0.11kg
Length
100m
Diameter
1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome