Super Soft Tree Ties - 2.2cm x 57cm (Pack of 100)

Order Code: ZT5514722S

£99.99 Inc VAT (20%)


Description

Durable & effective, these tree ties are moulded with internal grooves, therefore preventing damage to the tree bark during early nurturing.

Unlike other tree ties, the integral rubber spacer acts as a cushion between the tree & the support stake.

The single piece design means fitting is quick & easy, even in cold weather or when wearing gloves.

Weather resistant, they are UV stabilised ensuring maintained flexibility & usability.
Color Black
Brand Rainbow Professional
Pack Quantity 100
Width 2.2cm Length 57cm

See full description
Specifications for Super Soft Tree Ties - 2.2cm x 57cm (Pack of 100)
  • Product Type
    Tree Ties
  • Material
    UV stabilised
  • Pack Quantity
    100
  • Colour
    Black
  • Length
    57cm
  • Width
    2.2cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome