4" Cabin Hook on Plate Black

Order Code: ZT2592501S

£4.69each Inc VAT (20%)
£23.45 minimum order value
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%

Minimum order quantity: 5.

Description

This range of cabin hooks are ideal for everyday use on gates and other doors that need restraining. These hooks are ideal for keeping a gate closed or open, and come in black and galvanised finishes.

Features and Benefits
• Easy to use
• Great for holding gates open or keeping them closed
• Black or galvanised finishes

Typical Applications
• Restraining gates and doors
• Not suitable as a standalone security system

See full description
Specifications for 4" Cabin Hook on Plate Black
  • Material
    Steel
  • Finish
    Black
  • Product Type
    Cabin Hook
  • Size
    4in
  • MFR Part No.
    2814PP0100BK
  • Number of Pieces
    3PCE
  • Overall Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome