10' X 10' Outdoor Patio 2-Tier Roof Gazebo Canopy Steel Frame w/Mesh Sidewalls

10' X 10' Outdoor Patio 2-Tier Roof Gazebo Canopy Steel Frame w/Mesh Sidewalls

Order Code: ZT3347918SCopy

£179.99 Inc VAT (20%)


Description

Large steel gazebo: 3, 2 x 3, 2 m metal frame gazebo with double-tier roof and eaves design, creates the ideal space for outdoor use in both commercial and residential settings on decks and patios and in parks and backyards. 2-tier vented canopy: Unique beige and brown contrasting design double polyester roof with PU coating, water- and UV-resistant, provides a full range of protection from light rain or sunny days with a vented roof for added heat and wind reduction. Built-in grommets throughout the fabric help ensure proper water drainage of the metal gazebo. Outdoor outings that don't bite: Let the good in keep the bad out. Protect your sitting space from unwanted winged guests without it getting muggy with top-mounted ventilationSteel supporting frame: The powder coated, and rust-resistant steel frame is solid, sturdy, and easy to setup and take down. Antique bronze pattern on the frame add sense of elegance. The hook on top connector of the patio gazebo can hang lighting or decoration. Roof size: 320L x 320Wcm. Post to Post Size:272L x 272WcmTop Height :280cm Eaves Height:198cm

See full description
Specifications for 10' X 10' Outdoor Patio 2-Tier Roof Gazebo Canopy Steel Frame w/Mesh Sidewalls
  • Colour
    Beige and Brown
  • Frame Material
    Steel
  • Eaves Height
    198cm
  • Top Height
    280cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome