0
1
2
3

12KG Gazebo Weights Set of 4 with Reinforce Pins for Canopies Marquees Tents

Order Code: ZT4185426S

£31.99 Inc VAT (20%)

Currently unavailable

Description

Set of 4 anchor weights: Made for securing pop up gazebos or party tents. Each piece is 3kg. (Suitable for canopy leg size: ≤3L x 3Wcm) Enhanced stability: The pins ensure that the gazebo weights are securely fixed onto the canopy tent legs, preventing easy detachment.Easy to carry: In addition to the gazebo leg weights, there is a belt included to conveniently bundle them together for transportation.All-weather HDPE: Made of thick HDPE, our weights for gazebo are tough anti-ageing and weather-resistant, great for outdoor use.Each weight plate size: Φ22 x 5.5Hcm.

See full description
Specifications for 12KG Gazebo Weights Set of 4 with Reinforce Pins for Canopies Marquees Tents
  • Product Type
    Gazebo Weights
  • Material
    HDPE
  • Weight
    12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome