2.95 x 2.5m Canopy Sun Shade Shelter with Crank Handle Dark Grey - 840-152V00CG

2.95 x 2.5m Canopy Sun Shade Shelter with Crank Handle Dark Grey - 840-152V00CG

Order Code: ZT5714399SCopy

£184.99 Inc VAT (20%)


Description

Featuring a thick sun-shielding canopy on an aluminium frame, this 2.95 x 2.5m garden awning from Outsunny provides sufficient shade for the season. Its manual design allows flexible setup above doors or windows and it easily mounts onto your preferred surface with all accessories included. Finished with a crank handle for easy operation, this patio canopy is great for enjoying the outdoors like never before.
Hand crank with chain for smooth opening and closing
Adjustable canopy angle between 5-45° for all-day protection
Lightweight yet robust aluminium frame
Thick 280g/㎡ polyester canopy keeps you cool, with a plastic coating for durability
Includes wall brackets and bolts for easy setup

See full description
Specifications for 2.95 x 2.5m Canopy Sun Shade Shelter with Crank Handle Dark Grey - 840-152V00CG
  • Finish
    Dark Grey