3.7 X 3 (M) Outdoor Metal Gazebo 2-Tier Roof Sidewalls Pavilion Marquee Garden

Order Code: ZT3348226S

£359.99 Inc VAT (20%)


Description

PRACTICAL GAZEBO: 3.65m x 3 (m) metal frame gazebo with corner curtains and mesh walls to provide comfort and effctive protection, ideal for patio, backyard, garden or other outdoor spaceSTABLE & STURDY: Solid steel frame gazebo for durability and stability, 8 ground stakes to make the gazebo standing steadilyMESH SIDE WALLS: The grey gazebo with mesh netting to keep good breathability and create a comfortable space. 4 Zipped doors for easy access and the ring buckle design of the curtains for easy assemble or removalDOUBLE-TIER ROOF: The arc roof is made from polyester with PU coating, rainwater can slide down smoothly. Double-tier top design garden pavilion for good air circulation. There is a hook on the top, you can use to hang a lamp on itDIMENSION: Overall Dimension: 3.65L x 3W m, Top Height: 3m, Eaves Height: 2.04m

See full description
Specifications for 3.7 X 3 (M) Outdoor Metal Gazebo 2-Tier Roof Sidewalls Pavilion Marquee Garden
  • Colour
    Grey
  • Eaves Height
    2.04m
  • Product Type
    Outdoor Metal Gazebo
  • Frame Material
    Metal
  • Top Height
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome