3 x 2.5m Patio Metal Gazebo Pergola Wall Mount Outdoor Shelter Grey
0
1
2
3

3 x 2.5m Patio Metal Gazebo Pergola Wall Mount Outdoor Shelter Grey

Order Code: ZT4184367SCopy

£189.99 Inc VAT (20%)


Description

SPACIOUS & OPEN DESIGN: A perfect metal pergola with shelter and space for outdoor parties, BBQs, gatherings etc.STURDY METAL FRAME: Powder coated frame of garden pergola for strength and stability for years to come. EXTENDABLE FRONT: Can be adjusted and retracted to suit you.DURABLE CANOPY: Made from coated polyester, protects the pergola kit against UV rays and light rain. BUILT-IN WATER GROMMETS: Prevents and water build up.DIMENSIONS: 200-250H x 300L x 250Wcm. Front awning: 190H x 116L x 298Wcm.EIGHT GROUND STAKES INCLUDED FOR EXTRA STABILITY TO METAL GAZEBO. ASSEMBLY REQUIRED.

See full description
Specifications for 3 x 2.5m Patio Metal Gazebo Pergola Wall Mount Outdoor Shelter Grey
  • Colour
    Grey
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome